Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C57236
Zoro # G2754862
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16x2.00
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Style Spiral Point
- Shank Dia. 12.19 mm
Product Information
- Brand Cleveland
- MFR # C57236
- Zoro # G2754862
- UPC # 697334572367
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M16x2.00 |
Shank Dia. | 12.19 mm |
Thread Length | 46.04 mm |
Overall Length | 96.84 mm |
Tap Size | M16 |
55% Thread Drill Size | 14.50 mm |
Shank Length | 50.80 mm |
Drill Bit Size | 14.00 mm |
Thread Size | M16x2 |
Square Size | 9.14 mm |
75% Thread Drill Size | 14.00 mm |
65% Thread Drill Size | 9/16 in |
Description
Spiral Point Tap, Thread Size M16x2, Metric, Overall Length 96.84 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 46.04 mm, 75 Percent Thread Drill Size 14.00 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-1/2" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH3500)
- SUPERCUT 71.75-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (390063)
- COBRA CARBIDE Endmill, Standard Uncoated, 27/64, Number of Flutes: 4 (22618)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500T5---21)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96017)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86217)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86142)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57176)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57228)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96036)
- KODIAK CUTTING TOOLS 3/4-16 High Speed Steel Spiral Pt Plug Tap (5508910)
- Cleveland Spiral Point 3-Flute Taps