Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C57228
Zoro # G2539509
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M14x2.00
- Tap Chamfer Plug
- Number of Flutes 3
- Shank Dia. 10.90 mm
- Tap Style Spiral Point
Product Information
- Brand Cleveland
- MFR # C57228
- Zoro # G2539509
- UPC # 697334572282
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M14x2.00 |
Shank Dia. | 10.90 mm |
Thread Length | 42.07 mm |
Overall Length | 91.28 mm |
Tap Size | M14 |
75% Thread Drill Size | 12.00 mm |
Shank Length | 49.21 mm |
Drill Bit Size | 12.00 mm |
65% Thread Drill Size | 31/64 in |
Square Size | 8.18 mm |
55% Thread Drill Size | 12.50 mm |
Thread Size | M14x2 |
Description
Spiral Point Tap, Thread Size M14x2, Metric, Overall Length 91.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 42.07 mm, 75 Percent Thread Drill Size 12.00 mm, Thread Limit D7, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 1 45/64" Size (K2P-1-1/4-B)
- GREENLEE Wheel, Rubber 12X3 (53390)
- ITL 1/4 in Drive Socket Bit Set, Metric, 12 pcs (07350)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #45 (41715)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57181)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57203)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55334)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86118)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57220)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96008)
- OSG Spiral Point Tap, Plug 3 Flutes (1111505705)
- Cleveland Spiral Point 3-Flute Taps