Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C57192
Zoro # G3065820
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Standards USCTI TABLE 302A
- Tap Finish Bright (Uncoated)
- Tap Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C57192
- Zoro # G3065820
- UPC # 697334571926
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Thread Length | 7/8 in |
Shank Dia. | 5/32 in |
Overall Length | 3 5/32 in |
Tap Size | 7/16" |
75% Thread Drill Size | U |
Square Size | 0.2420 in |
Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
Drill Bit Size | U |
Shank Length | 1 11/16 in |
55% Thread Drill Size | W |
Description
Spiral Point Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/8 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Pouch (57840)
- BON TOOL Bon 84-390 Bon Bent Snip 20", 7" Extension Handle (84-390)
- PELICAN Yellow Protective Case, 31.3"L x 20.4"W x 12"D (IM2950)
- KLEIN TOOLS Straight-Claw Hammer, 18-Ounce, 15-Inch (H80718)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96117)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57189)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57246)
- CLEVELAND Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (C57191)
- OSG Spiral Point Tap Plug, 3 Flutes (2841501)
- Cleveland Spiral Point 3-Flute Taps