Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C55338
Zoro # G2848428
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Number of Flutes 3
- Thread Length 1 3/16 in
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C55338
- Zoro # G2848428
- UPC # 697334553380
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Thread Length | 1 3/16 in |
Shank Dia. | 9/32 in |
Overall Length | 4 1/4 in |
Tap Size | 3/4" |
55% Thread Drill Size | 17.20 mm |
75% Thread Drill Size | 16.50 mm |
Thread Size | 3/4"-10 |
Drill Bit Size | 21/32 in |
65% Thread Drill Size | 16.90 mm |
Square Size | 0.4420 in |
Shank Length | 2 1/4 in |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, High Speed Steel, TiN, Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7 pc. Metric Flex Head Ratcheting Combination Wrench (48-22-9529)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L (BO625)
- CLEVELAND Screw Machine Drill Bit, #35 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14563)
- MILTON Adjustable Pocket Blow Gun, L Style (S-118)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57236)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57130)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57226)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86108)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57469)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86142)
- OSG Spiral Point Tap Plug, 3 Flutes (1227400)
- Cleveland Taps