Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C55332
Zoro # G2848470
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Overall Length 3 3/8 in
- Shank Dia. 11/64 in
- Thread Length 15/16 in
Product Information
- Brand Cleveland
- MFR # C55332
- Zoro # G2848470
- UPC # 697334553328
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3 3/8 in |
Shank Dia. | 11/64 in |
Thread Length | 15/16 in |
Tap Size | 1/2" |
75% Thread Drill Size | 0.4219 in |
Square Size | 0.2750 in |
Shank Length | 1 23/32 in |
Drill Bit Size | 27/64 in |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
Description
Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bore Gage, Blind-Hole, 0.6" to 1.4" (511-418)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Black (5XR71)
- REELCRAFT Tool Balancer, 16-23 lb., 8 ft. (TBL 23)
- MILWAUKEE TOOL 5 in. HOLE DOZER Bi-Metal Hole Saw (49-56-0243)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55334)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55338)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86136)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96034)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96116)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57181)
- OSG Spiral Point Tap, Plug 3 Flutes (31440308)
- Cleveland Taps