Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C55326
Zoro # G2848358
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish TiN
- Tap Material High Speed Steel
- Shank Dia. 3/16 in
Product Information
- Brand Cleveland
- MFR # C55326
- Zoro # G2848358
- UPC # 697334553267
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Shank Dia. | 3/16 in |
Thread Length | 3/4 in |
Overall Length | 2 15/16 in |
Tap Size | 3/8" |
55% Thread Drill Size | 11/32 in |
75% Thread Drill Size | 8.50 mm |
Square Size | 0.2860 in |
Drill Bit Size | Q |
Thread Size | 3/8"-24 |
Shank Length | 1 11/16 in |
65% Thread Drill Size | R |
Description
Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 15/16" SAE Deep Impa (CMMT15983)
- BOJO TOOLS Wide Forked Pry Bar Tool (ATH-5-UNGL)
- DRILL AMERICA m36x4 Carbon Steel Hex Die (DWTMHX36X4)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55324)
- CLEVELAND Spiral Point Tap, Plug, 3 (C86217)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96008)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57152)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57215)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57176)
- CLEVELAND Spiral Point Tap, Plug, 3 (C96007)
- Cleveland Taps