Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug 3 Flutes
Mfr # C27723
Zoro # G2843911
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Material HSS-E
- Standards USCTI TABLE 302A
Product Information
- Brand Cleveland
- MFR # C27723
- Zoro # G2843911
- UPC # 697334277231
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 5/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/8 in |
Tap Size | 1/4" |
Thread Size | 1/4"-20 |
Square Size | 0.1910 in |
75% Thread Drill Size | #7 |
Drill Bit Size | #7 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, HSS-E, Black Oxide, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7330HT)
- KRAFT TOOL Elite Series Inside Blu, 6"x6"x3" 1"R (CFE516K)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease ratchet, fine tooth WA.4.5 ° L.193 mm (12111030)
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short, 10 PK (15204)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86118)
- CLEVELAND Spiral Point Tap, Plug, 3 (C96007)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C57152)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86214)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96037)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57226)
- OSG Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 3 Flutes, TiCN (2894508)
- Cleveland Spiral Point 3-Flute Taps