Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug, 3
Mfr # C96007
Zoro # G1594279
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Dimension Type Inch
- Tap Grouping Tap
Product Information
- Brand Cleveland
- MFR # C96007
- Zoro # G1594279
- UPC # 697334920175
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Tap Dimension Type | Inch |
Thread Length | 3/4 in |
Tap Size | #6 |
Shank Dia. | 9/64 in |
Overall Length | 2 3/16 in |
Pitch Diameter Limit | Not Rated |
Size | #6 |
Drill Bit Size | #33 |
65% Thread Drill Size | #32 |
Shank Length | 1 13/32 in |
Thread Size | #6-40 |
55% Thread Drill Size | #31 |
Tap Length Standard | DIN |
75% Thread Drill Size | #33 |
Square Size | 0.1100 in |
Description
Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 3/16 in, HSS-E, Hard Lube, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size #33, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE7)
- WESTWARD Telescoping Magnet/Mirror Set (4FPV2)
- GEARWRENCH 1" Drive 6 Point Standard Impact SAE Socket 2-1/2" (84228)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 145000 rpm (2102XPA)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C86214)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57226)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55364)
- CLEVELAND Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (C57191)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96119)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86136)
- OSG Spiral Point Tap Plug, 3 Flutes (1101510205)
- Cleveland Spiral Point 3-Flute Taps