Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap Plug, 2 Flutes
Mfr # C57437
Zoro # G2539597
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Finish Bright (Uncoated)
- Shank Dia. 5/32 in
Product Information
- Brand Cleveland
- MFR # C57437
- Zoro # G2539597
- UPC # 697334574378
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | 5/32 in |
Overall Length | 2 23/32 in |
Thread Length | 11/16 in |
Tap Size | 5/16" |
75% Thread Drill Size | I |
55% Thread Drill Size | 9/32 in |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
Thread Size | 5/16"-24 |
Drill Bit Size | I |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 10mm, 6 Flute, Cobalt (1433-0.3937)
- BOSCH Flush Cut Blade (MM480)
- INGERSOLL-RAND Ball, 5" x 3" x 0.38 (116-50)
- PROSKIT Bent, Nosed Pliers Stainless Steel (PM-396I)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55418)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55380)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN (C55378)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55304)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57085)
- CLE-LINE Spiral Point Tap, M8-1.25, Plug, Metric Coarse, 2 Flutes, Bright (C62183)
- Cleveland Taps