Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug 2 Flutes
Mfr # C57128
Zoro # G2539247
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Style Spiral Point
- Shank Dia. 1/8 in
Product Information
- Brand Cleveland
- MFR # C57128
- Zoro # G2539247
- UPC # 697334571285
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 1/8 in |
Thread Length | 5/8 in |
Overall Length | 2 1/2 in |
Tap Size | 1/4" |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Drill Bit Size | #7 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Turning Toolholder, CNMG, MCRNR12-4B, RH (73310150220)
- M.A. FORD #60 Carbide 118 Deg. Jobber Length Drill Bit (20404000)
- MAYHEW 1 In. X 12 In. Reg Black Oxide Cold Chisel (10221)
- STARRETT Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-06-08)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57083)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57112)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57118)
- CLEVELAND Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, Bright (C57073)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57062)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55360)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric (5564050)
- Cleveland Taps