Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap Plug, 2 Flutes
Mfr # C57044
Zoro # G2538991
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5x0.45
- Tap Chamfer Plug
- Number of Flutes 2
- Overall Length 46.04 mm
- Tap Finish Bright (Uncoated)
Product Information
- Brand Cleveland
- MFR # C57044
- Zoro # G2538991
- UPC # 697334570448
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M2.5x0.45 |
Overall Length | 46.04 mm |
Shank Dia. | 3.58 mm |
Thread Length | 12.70 mm |
Tap Size | M2.5 |
55% Thread Drill Size | #44 |
75% Thread Drill Size | #46 |
Drill Bit Size | 2.05 mm |
65% Thread Drill Size | 2.10 mm |
Thread Size | M2.5x0.45 |
Shank Length | 33.34 mm |
Square Size | 2.79 mm |
Description
Spiral Point Tap, Thread Size M2.5x0.45, Metric, Overall Length 46.04 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size #46, Thread Limit D3, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Arm Assy, 11X733, 11X734, 11X736 (11203)
- FASTCAP Fastcap Fcps 25 Tape Measure - Old Standby (FCPS 25)
- BETA Hexagon Hand Socket, 28mm (009200028)
- CLEVELAND Countersink, 3-Flute, 60 Deg. Angle (C46165)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57361)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57024)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C59117)
- CLEVELAND Spiral Point Tap, Plug, 2 (C59106)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55316)
- WALTER Spiral Point Tap, #2-56, Taper, UNC, 2 Flutes, Uncoated (A2220760-UNC2)
- Cleveland Taps