Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug 2 Flutes
Mfr # C57024
Zoro # G2538407
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #1-72
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Direction Right Hand
- Overall Length 1 11/16 in
Product Information
- Brand Cleveland
- MFR # C57024
- Zoro # G2538407
- UPC # 697334570240
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #1-72 |
Overall Length | 1 11/16 in |
Shank Dia. | 9/64 in |
Thread Length | 3/8 in |
Tap Size | #1 |
Thread Size | #1-72 |
Square Size | 0.1100 in |
Drill Bit Size | #53 |
65% Thread Drill Size | 1.55 mm |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #53 |
55% Thread Drill Size | 1.60 mm |
Description
Spiral Point Tap, Thread Size #1-72, UNF, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #53, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Bit Holder, 1/4 x 3/8 Square Drive Bit H (2HC416SK)
- WAGNER Heat Gun Furno700 1500W (0503070)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X20, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X20)
- WESTWARD Tinners Snip, Straight, 12 in, Steel (4YP52)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55362)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57067)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55302)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57361)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55322)
- CLEVELAND Spiral Point Tap, 5/16"-18, Plug, UNC, 2 Flutes, Bright (C57151)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13257)
- Cleveland Taps