Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap Plug, 2 Flutes
Mfr # C55418
Zoro # G2538739
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Direction Right Hand
- Tap Finish TiCN
Product Information
- Brand Cleveland
- MFR # C55418
- Zoro # G2538739
- UPC # 697334554189
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Shank Dia. | 6.48 mm |
Overall Length | 63.50 mm |
Thread Length | 16.00 mm |
Tap Size | M6 |
55% Thread Drill Size | 5.25 mm |
Square Size | 4.85 mm |
Drill Bit Size | 5.00 mm |
Shank Length | 38.10 mm |
75% Thread Drill Size | 5.00 mm |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
Description
Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, High Speed Steel, TiCN, Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1400A-00-K)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18049TT)
- DRILLCO 2-1/2 in. DIE STOCK - 3000DS (3000DS5)
- BIG HORN 7 Inch Long Stainless Steel Point Tweezer (19221)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57404)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57452)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57112)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57083)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55320)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57104)
- OSG Spiral Point Tap, Plug, 2 (1230401)
- Cleveland Spiral Point 2-Flute Taps