Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap Plug, 2 Flutes
Mfr # C55380
Zoro # G2537978
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 2
- Standards USCTI TABLE 302A
- Shank Dia. 5/64 in
Product Information
- Brand Cleveland
- MFR # C55380
- Zoro # G2537978
- UPC # 697334553809
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 5/64 in |
Thread Length | 3/8 in |
Overall Length | 2 1/8 in |
Tap Size | #8 |
Shank Length | 1 9/32 in |
Drill Bit Size | #29 |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIP & CARRY Kydex Sheath for the Gerber Suspension, GSUSP-BLK (GSUSP-BLK)
- DRILL AMERICA 1/2"-#21 HSS Threaded Shank Stop Countersink (TSC1/2-21)
- DIABLO 5/16"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4130)
- BLAIR EQUIPMENT CO HOLECUTTER 2 1/2" CARBIDE (BL14774)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55300)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55418)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57027)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55308)
- CLEVELAND Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, Bright (C57070)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57610)
- KODIAK CUTTING TOOLS M6X1.0 Spiral Pt Plug Tap Metric TIN Coated (5533297)
- Cleveland Spiral Point 2-Flute Taps