Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap Plug, 2 Flutes
Mfr # C55304
Zoro # G2848111
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Direction Right Hand
- Standards USCTI TABLE 302A
Product Information
- Brand Cleveland
- MFR # C55304
- Zoro # G2848111
- UPC # 697334553045
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | 5/64 in |
Thread Length | 3/8 in |
Overall Length | 2 1/8 in |
Tap Size | #8 |
65% Thread Drill Size | 3.50 mm |
Drill Bit Size | #29 |
55% Thread Drill Size | 3.60 mm |
75% Thread Drill Size | 3.40 mm |
Square Size | 0.1310 in |
Thread Size | #8-32 |
Shank Length | 1 9/32 in |
Description
Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, TiN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Masons Line, Twisted, 1080 ft. L (35709)
- OTC 43PC MASTER BOLT GRIP SET, GRADE 8, FLANGE-TYPE PULLERS (7793)
- CLEVELAND Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04471)
- IDEAL Wood Chisel (35-189)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57027)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57076)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55418)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55316)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57404)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57171)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- Cleveland Spiral Point 2-Flute Taps