Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C57114
Zoro # G2538921
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-28
- Tap Chamfer Plug
- Number of Flutes 2
- Thread Length 1/2 in
- Standards USCTI TABLE 302A
Product Information
- Brand Cleveland
- MFR # C57114
- Zoro # G2538921
- UPC # 697334571148
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #12-28 |
Thread Length | 1/2 in |
Shank Dia. | 7/64 in |
Overall Length | 2 3/8 in |
Tap Size | #12 |
55% Thread Drill Size | #12 |
Square Size | 0.1650 in |
Thread Size | #12-28 |
Shank Length | 1 13/32 in |
65% Thread Drill Size | #13 |
75% Thread Drill Size | 4.60 mm |
Drill Bit Size | #15 |
Description
Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12F)
- KIPP Cam-Action Indexing Plung Smooth Version, D=6, D1=16, Form:E, Stainless Steel (K0640.1080616)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact SAE Socket 7/16" (84133)
- PROTO 1-1/2" Drive Retaining Ring Red Plastic Coated (JRR15062)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55418)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55302)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C57132)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57027)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57022)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57085)
- KODIAK CUTTING TOOLS #6-32 High Speed Steel Small Shank Extension Spiral Pt Plug Tap 6" OAL (5512485)
- Cleveland Taps