Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C57076
Zoro # G2538790
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-40
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Style Spiral Point
- Shank Dia. 9/64 in
Product Information
- Brand Cleveland
- MFR # C57076
- Zoro # G2538790
- UPC # 697334570769
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-40 |
Shank Dia. | 9/64 in |
Overall Length | 2 in |
Thread Length | 3/8 in |
Tap Size | #6 |
65% Thread Drill Size | #32 |
55% Thread Drill Size | #31 |
Drill Bit Size | #33 |
Thread Size | #6-40 |
Square Size | 0.1100 in |
75% Thread Drill Size | #33 |
Shank Length | 1 9/32 in |
Description
Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ladyfoot Prybar, 7/16" (C-612)
- LISLE Push Pin Pliers 30 Degree (42060)
- JET Blade Wheel Right (HVBS7MW-80N)
- MILWAUKEE TOOL 1/4 in. x 6 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2221)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55292)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55308)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55320)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57104)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55319)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57128)
- YG-1 TOOL CO Spiral Point Tap, Plug, 2 (K9323)
- Cleveland Spiral Point 2-Flute Taps