Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C55419
Zoro # G2538757
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Plug
- Number of Flutes 2
- Tap Style Spiral Point
- Tap Finish TiCN
Product Information
- Brand Cleveland
- MFR # C55419
- Zoro # G2538757
- UPC # 697334554196
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Thread Length | 17.53 mm |
Shank Dia. | 8.08 mm |
Overall Length | 69.09 mm |
Tap Size | M8 |
Drill Bit Size | 6.70 mm |
Thread Size | M8x1.25 |
55% Thread Drill Size | 7.10 mm |
65% Thread Drill Size | I |
Square Size | 6.05 mm |
75% Thread Drill Size | H |
Shank Length | 40.51 mm |
Description
Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 69.09 mm, High Speed Steel, TiCN, Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Class of Fit 6H, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bahco Square File 12in. Bastard Cut 20 TPI (1-160-12-1-0)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 22 In, Fiberglass (AM5BZFG)
- WILTON 6" Low Profile Drill Press Vise (11746)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 46-Piece (5/16-3/4 in., 8-19 mm) (SKT15302)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57067)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57129)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C59117)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57104)
- CLEVELAND Spiral Point Tap, Bottoming, 2 (C57049)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57044)
- WIDIA Spiral Point Tap, Plug 2 Flutes (19013)
- Cleveland Spiral Point 2-Flute Taps