Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, Plug, 2
Mfr # C55382
Zoro # G2538048
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Tap Chamfer Plug
- Number of Flutes 2
- Overall Length 2 3/8 in
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C55382
- Zoro # G2538048
- UPC # 697334553823
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2 3/8 in |
Shank Dia. | 3/32 in |
Thread Length | 1/2 in |
Tap Size | #10 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Drill Bit Size | #26 |
65% Thread Drill Size | #23 |
Square Size | 0.1520 in |
Description
Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 16 ft. Tape Measure, 1-1/4" Blade (FMHT33316S)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2-1/2", PK5 (446-225T-5PK)
- STM JT2 MT1 Drill Chuck Arbor (326900)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- CLEVELAND Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, Bright (C57073)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C57132)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57154)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57062)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356422)
- Cleveland Taps