Shop All Spiral Point Taps
Cleveland
Spiral Point Tap
Mfr # C83067
Zoro # G710037102
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Tap Chamfer Plug
- Number of Flutes 3
- Drill Bit Size 10.00 mm
- Shank Dia. 9.68 mm
Product Information
- Brand Cleveland
- MFR # C83067
- Zoro # G710037102
- UPC # 697334036388
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M10-1.25 |
Drill Bit Size | 10.00 mm |
Shank Dia. | 9.68 mm |
Overall Length | 74.61 mm |
Thread Size | M10-1.25 |
Tap Length Standard | USCTI |
Thread Length | 31.75 mm |
75% Thread Drill Size | 11/32 in |
Square Size | 11.11 x 7.26 mm |
Description
Spiral Point Tap, Thread Size M10-1.25, Metric, Overall Length 74.61 mm, High Speed Steel, TiN, Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 11/32 in, Thread Limit D5, Class of Fit 6H, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595282)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/4 (63-604)
- PERFORMANCE TOOL COMBO WRENCH 12PT 1"" (W332C)
- WESTWARD 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (10E217)
- CLEVELAND 1/2-13 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83086)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND General Purpose Spiral-Point Tap (313610)
- CLEVELAND General Purpose Spiral-Point Tap (313612)
- CLEVELAND 1/4-20 UNC H3 TIN 3 FLT SPR PT TAP PLUG (C83058)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- DRILL AMERICA HSS Spiral Point Tap, 1"-8, 3 Flutes (DWT18)
- Cleveland Taps