Shop All Spiral Point Taps
Cleveland
Spiral Point Tap
Mfr # C83066
Zoro # G810037057
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Number of Flutes 2
- Primary Material Application ISO Code K, P
- Thread Direction Right Hand
- Primary Material Application Cast Iron, Steel
Product Information
- Brand Cleveland
- MFR # C83066
- Zoro # G810037057
- UPC # 697334036371
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Tap Thread Size | M8-1.00 |
Drill Bit Size | 8.00 mm |
Tap Length Standard | USCTI |
Thread Length | 17.53 mm |
Thread Size | M8-1.00 |
Shank Dia. | 8.08 mm |
Overall Length | 69.09 mm |
Square Size | 9.52 x 6.05 mm |
75% Thread Drill Size | J |
Description
Spiral Point Tap, Thread Size M8-1.00, Metric, Overall Length 69.09 mm, High Speed Steel, TiN, Right Hand, Thread Length 17.53 mm, 75 Percent Thread Drill Size J, Thread Limit D5, Class of Fit 6H, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID RECIPRO AIR SAW BLD ASST (5pk) (SG90050)
- HOUGEN 26MM X 50MM Copperhead Carbide Tip Annular Cutter (18426)
- IDEAL Hole Saw, 13/16 (36-515)
- PROTO Screwdriver, TP20 Tip, 12 1/4 in L (JTP2008RS)
- CLEVELAND General Purpose Spiral-Point Tap (360967)
- CLEVELAND 5/8-11 UNC H3 BRT 3 FLT SPR PT TAP BOT (C83088)
- CLEVELAND General Purpose Spiral-Point Tap (360926)
- CLEVELAND 1/4-20 UNC H3 TIN 3 FLT SPR PT TAP PLUG (C83058)
- CLEVELAND 1/4-20 UNC H5 TIN 3 FLT SPR PT TAP PLUG (C83059)
- CLEVELAND General Purpose Spiral-Point Tap (313614)
- EAGLE TAPTEK CUTTING TOOLS 3/4-10 HIGH SPEED STEEL SPIRAL POINT PLUG TAP (SP-7500-10-P-I)
- Cleveland Taps