Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, #6-32, Plug, UNC, 2 Flutes, TiCN
Mfr # C55378
Zoro # G2538002
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 2
- Tap Style Spiral Point
Product Information
- Brand Cleveland
- MFR # C55378
- Zoro # G2538002
- UPC # 697334553786
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2 in |
Pitch Diameter Limit | H3 |
Thread Length | 3/8 in |
Shank Dia. | 9/64 in |
Tap Dimension Type | Inch |
Tap Size | #6 |
65% Thread Drill Size | #34 |
75% Thread Drill Size | #36 |
Square Size | 0.1100 in |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Shank Length | 1 9/32 in |
Drill Bit Size | #36 |
Description
Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT (1121)
- VIKING 10.0mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34450)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3105)
- MILWAUKEE TOOL 15/16 in. SAE Flex Head Combination Wrench (45-96-9821)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57129)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55346)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55319)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55380)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57437)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57128)
- OSG Spiral Point Tap, Bottoming 2 Flutes (3003100)
- Cleveland Taps