Shop All Spiral Point 2-Flute Taps
Cleveland
Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, TiN
Mfr # C55317
Zoro # G2848209
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 2
- Pitch Diameter Limit H5
Product Information
- Brand Cleveland
- MFR # C55317
- Zoro # G2848209
- UPC # 697334553175
- Country of Origin United States
- Category Spiral Point 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Pitch Diameter Limit | H5 |
Tap Dimension Type | Inch |
Thread Length | 5/8 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/8 in |
Tap Size | 1/4" |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
Drill Bit Size | #7 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Class of Fit 2B, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 41 Pc. Machine Screw/Fractional Tap & Die Set (24606)
- GEDORE Feeler Gauge Set, Fan Pattern .0002-.035 (702 13 A)
- PHASE II Digital Rockwell Hardnes Tester/Load cell Driven Rockwell Hardness Tester (900-415)
- AMPG Magnetic Base, 8-36 Mounting Stud (Z2690)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57128)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57112)
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57027)
- CLEVELAND Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes, Bright (C59117)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57062)
- CLEVELAND Spiral Point Tap, Plug, 2 (C55419)
- OSG Spiral Point Tap, Plug, 2 (2880200)
- Cleveland Taps