Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C98154
Zoro # G2541082
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M24x3.00
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Finish Black Oxide
- Overall Length 160.00 mm
Product Information
- Brand Cleveland
- MFR # C98154
- Zoro # G2541082
- UPC # 697334981541
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M24x3.00 |
Overall Length | 160.00 mm |
Thread Length | 65.99 mm |
Shank Dia. | 19.30 mm |
Tap Size | M24 |
Drill Bit Size | 21.00mm |
75% Thread Drill Size | 53/64 in |
65% Thread Drill Size | 27/32 in |
55% Thread Drill Size | 55/64 in |
Thread Size | M24x3.0 |
Square Size | 14.48mm |
Shank Length | 94.00 mm |
Description
Spiral Flute Tap, Thread Size M24x3.0, Metric, Overall Length 160.00 mm, High Speed Steel, Black Oxide, Thread Length 65.99 mm, 75 Percent Thread Drill Size 53/64 in, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C62044)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SNAP RING PLIERS 90 DEGREE (KH3488)
- WESTWARD Brick Layer Hammer, 16 oz., Hickory Handle (13P535)
- PROTO 3/8 in Drive Hex Socket Bit Metric 10 mm Tip, 1 25/32 in L (J4990-10MST)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- OSG Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF (1302402901)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (2993601)
- Cleveland Taps