Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C98149
Zoro # G1592477
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16x2.00
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 4
- Tap Finish Black Oxide
Product Information
- Brand Cleveland
- MFR # C98149
- Zoro # G1592477
- UPC # 697334922155
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16x2.00 |
Overall Length | 110.00 mm |
Tap Dimension Type | Metric |
Tap Size | M16 |
Pitch Diameter Limit | Not Rated |
Thread Length | 53.01 mm |
Shank Dia. | 12.19 mm |
Size | M16 |
Square Size | 9.14mm |
Shank Length | 57.00 mm |
Tap Length Standard | DIN |
Drill Bit Size | 14.00mm |
65% Thread Drill Size | 9/16 in |
Thread Size | M16x2.0 |
75% Thread Drill Size | 14.00mm |
55% Thread Drill Size | 14.50 mm |
Description
Spiral Flute Tap, Thread Size M16x2.0, Metric Coarse, Overall Length 110.00 mm, Cobalt, Black Oxide, Thread Length 53.01 mm, 75 Percent Thread Drill Size 14.00mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38515)
- BSC PREFERRED 6 2 Square Bit (DSQ26P1)
- PROTO PUNCH CENTER (PO413/8)
- PROTO 3/8" Drive Hex Bit Set, SAE, 7 pcs (J4900-7C)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (2333605)
- WALTER Spiral Flute Tap, Plug, 4 (S2056312-M16)
- WIDIA Spiral Flute Tap, Semi-Bottoming 4 Flutes (VTSFT5106)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (8018000)
- Cleveland Taps