Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 4 Flutes
Mfr # C98131
Zoro # G1592650
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/8"-14
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish Black Oxide
Product Information
- Brand Cleveland
- MFR # C98131
- Zoro # G1592650
- UPC # 697334921974
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 7/8"-14 |
Shank Dia. | 11/16 in |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 5 1/2 in |
Thread Length | 2 5/16 in |
Pitch Diameter Limit | Not Rated |
Size | 7/8 |
Square Size | 0.5230 in |
Drill Bit Size | 13/16 in |
55% Thread Drill Size | 20.90 mm |
Shank Length | 3 1/8 in |
Tap Length Standard | DIN |
Thread Size | 7/8"-14 |
65% Thread Drill Size | 13/16 in |
75% Thread Drill Size | 20.40mm |
Description
Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 5 1/2 in, Cobalt, Black Oxide, Thread Length 2 5/16 in, 75 Percent Thread Drill Size 20.40mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Screw Extractor, 1 Pieces, 1/4" Shank (1876222)
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-3/8" (KTI-41176)
- RUKO Knockout Punch, PG 29 (109370)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 11 pcs (604)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- REGAL CUTTING TOOLS Spiral Flute Tap, 3/4"-10, 4 Flutes (008591AS)
- WIDIA Spiral Flute Tap, Semi-Bottoming 3 Flutes (VTSFT-TC5101)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (1726201)
- OSG Spiral Flute Tap, Modified Bottoming 4 Flutes (11757)
- Cleveland Taps