Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 4 Flutes
Mfr # C89353
Zoro # G2540979
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M22x2.50
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Finish Black Oxide
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C89353
- Zoro # G2540979
- UPC # 697334893530
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M22x2.50 |
Shank Dia. | 17.70 mm |
Thread Length | 59.99 mm |
Overall Length | 140.00 mm |
Tap Size | M22 |
55% Thread Drill Size | 51/64 in |
Square Size | 13.28mm |
65% Thread Drill Size | 25/32 in |
Drill Bit Size | 19.50mm |
75% Thread Drill Size | 19.50mm |
Shank Length | 80.00 mm |
Thread Size | M22x2.5 |
Description
Spiral Flute Tap, Thread Size M22x2.5, Metric, Overall Length 140.00 mm, High Speed Steel, Black Oxide, Thread Length 59.99 mm, 75 Percent Thread Drill Size 19.50mm, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 516x4x6 SDS Plus Bit (HC2051)
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- KRAFT TOOL Double 1/2" V-Notch Steel Rake Head, 18 (GG593-01)
- DRILL AMERICA 6" Square Smooth File (DIC13033)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 4 (VTSFT-TC5111)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT-TC5100)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- OSG Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF (1302402901)
- Cleveland Taps