Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 4 Flutes
Mfr # C89352
Zoro # G2541073
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M20x2.50
- Tap Chamfer Semi-Bottoming
- Number of Flutes 4
- Tap Finish Black Oxide
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C89352
- Zoro # G2541073
- UPC # 697334893523
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M20x2.50 |
Thread Length | 62.99 mm |
Overall Length | 140.00 mm |
Shank Dia. | 16.51 mm |
Tap Size | M20 |
Thread Size | M20x2.5 |
Drill Bit Size | 17.50mm |
Shank Length | 77.00 mm |
Square Size | 12.40mm |
75% Thread Drill Size | 17.50mm |
55% Thread Drill Size | 18.20 mm |
65% Thread Drill Size | 45/64 in |
Description
Spiral Flute Tap, Thread Size M20x2.5, Metric, Overall Length 140.00 mm, High Speed Steel, Black Oxide, Thread Length 62.99 mm, 75 Percent Thread Drill Size 17.50mm, Thread Limit H6, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Left Knife (91969-00)
- K-TOOL INTERNATIONAL Ball Peen Hammer 4 oz., Fiberglass Handle (KTI-71704)
- VEGA INDUSTRIES Impactech Square 2 Power Bit x 2" - Car (P150R2A-C1)
- DEWALT 1-1/8 in. SDS Plus Rotary Hammer Kit (D25333K)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- OSG Spiral Flute Tap, M24x3.00, Modified Bottom, Semi-Bottom, 4 Flutes (1650002908)
- OSG Spiral Flute Tap Plug, 4 Flutes (1433600)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733908)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2943201)
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (1650504408)
- Cleveland Taps