Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 4 Flutes
Mfr # C89333
Zoro # G1594525
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-12
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish Black Oxide
Product Information
- Brand Cleveland
- MFR # C89333
- Zoro # G1594525
- UPC # 697334918875
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1"-12 |
Overall Length | 6 9/32 in |
Pitch Diameter Limit | Not Rated |
Thread Length | 2 1/2 in |
Tap Dimension Type | Inch |
Tap Size | 1" |
Shank Dia. | 51/64 in |
Size | 1 |
65% Thread Drill Size | 23.60 mm |
55% Thread Drill Size | 15/16 in |
Tap Length Standard | DIN |
Shank Length | 3 3/4 in |
75% Thread Drill Size | 23.30mm |
Drill Bit Size | 59/64 in |
Square Size | 0.6000 in |
Thread Size | 1"-12 |
Description
Spiral Flute Tap, Thread Size 1 In.-12, UNF, Overall Length 6 9/32 in, Cobalt, Black Oxide, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 23.30mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18 (2NPA8)
- DEWALT 7/16" PILOT POINT(R) drill bit (DW1928)
- VEGA Slotted 5-6 Insert Bit x 1 (125F06A)
- RIDGID Brush, Set W/Holders 230V (42503)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- REGAL CUTTING TOOLS 5/8"-11 NC H3 4 Flute Mod. Bottom SuperTuf DM Spiral Flute Tap w TiAlN (072355MS)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1733601)
- WIDIA Spiral Flute Tap, Semi-Bottoming 4 Flutes (VTSFT5106)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (2943201)
- Cleveland Spiral Flute 4-Flute Taps