Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 4 Flutes
Mfr # C89250
Zoro # G1594866
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18x1.50
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Finish TiAlN
Product Information
- Brand Cleveland
- MFR # C89250
- Zoro # G1594866
- UPC # 697334918509
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M18x1.50 |
Tap Size | M18 |
Overall Length | 125.00 mm |
Shank Dia. | 13.77 mm |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Metric |
Thread Length | 54.99 mm |
Size | M18 |
65% Thread Drill Size | 21/32 in |
Square Size | 10.31mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 16.50mm |
Thread Size | M18x1.5 |
55% Thread Drill Size | 16.90 mm |
Shank Length | 70.00 mm |
Drill Bit Size | 16.50mm |
Description
Spiral Flute Tap, Thread Size M18x1.5, Metric Fine, Overall Length 125.00 mm, Cobalt, TiAlN, Thread Length 54.99 mm, 75 Percent Thread Drill Size 16.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Blacksmith Hammer, 6 lb., 15" L, Fiberglass (H-702FG)
- FEIN Nibbler Punch for Mfr. No. BLK 5.0 (31309142000)
- DRILL AMERICA 5/8"-11 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-5811)
- NOVA Toolrest 100Mm 1" Shank (TR100/1)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (1312601601)
- KODIAK CUTTING TOOLS 9/16-12 High Speed Steel Hi-Spiral Tap Modified Bottoming (5498768)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506508)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650506608)
- Cleveland Spiral Flute 4-Flute Taps