Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C98028
Zoro # G1593195
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish Hard Lube
Product Information
- Brand Cleveland
- MFR # C98028
- Zoro # G1593195
- UPC # 697334921400
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Tap Size | 3/4" |
Thread Length | 2 3/16 in |
Tap Dimension Type | Inch |
Overall Length | 4 29/32 in |
Shank Dia. | 37/64 in |
Pitch Diameter Limit | Not Rated |
Size | 3/4 |
Drill Bit Size | 21/32 in |
Square Size | 0.4420 in |
55% Thread Drill Size | 17.20 mm |
Thread Size | 3/4"-10 |
65% Thread Drill Size | 16.90 mm |
75% Thread Drill Size | 16.50mm |
Tap Length Standard | DIN |
Shank Length | 2 11/16 in |
Description
Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, Cobalt, Hard Lube, Thread Length 2 3/16 in, 75 Percent Thread Drill Size 16.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/4 Socket Bit x 3/4" - 1/4 Sq Dr (120H1664SB)
- MILESCRAFT 6" Face Clamp for Woodworking (4002)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 2 1/16 in L (J77414MP)
- KEO Slotting Saw, 3/32" Cutter Thickness (MC4711-4X3/32X1-40T 105-09340)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- OSG Spiral Flute Tap, 1"-8, Modified Bottom, Semi-Bottom, 4 Flutes (1650505208)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1733801)
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- WIDIA Spiral Flute Tap, Semi-Bottoming 4 Flutes (VTSFT5106)
- Cleveland Taps