Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C98027
Zoro # G1593201
product price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-18
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 4
- Tap Finish Hard Lube
Product Information
- Brand Cleveland
- MFR # C98027
- Zoro # G1593201
- UPC # 697334921394
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-18 |
Shank Dia. | 15/32 in |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Overall Length | 4 5/16 in |
Thread Length | 2 1/16 in |
Tap Size | 5/8" |
Size | 5/8 |
65% Thread Drill Size | 37/64 in |
55% Thread Drill Size | 14.80 mm |
Shank Length | 2 7/32 in |
Tap Length Standard | DIN |
Square Size | 0.3600 in |
75% Thread Drill Size | 14.50mm |
Drill Bit Size | 37/64 in |
Thread Size | 5/8"-18 |
Description
Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 4 5/16 in, Cobalt, Hard Lube, Thread Length 2 1/16 in, 75 Percent Thread Drill Size 14.50mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Folding Hex Key Set, 25-Key, PK3 (CMHT26004)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 25/32 " L.235 mm (40484141)
- HOUGEN 1-3/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18238)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46118)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (1432905)
- OSG Spiral Flute Tap, Modified Bottoming, 4 (1301402701)
- YG-1 TOOL CO 4 Flute Spiral Fluted Bottoming Tin Coated Tap For Multi Purpose (F8703)
- WALTER Spiral Flute Tap Plug, 4 Flutes (21460-M30X2)
- Cleveland Taps