Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C89324
Zoro # G1594610
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish Black Oxide
Product Information
- Brand Cleveland
- MFR # C89324
- Zoro # G1594610
- UPC # 697334918783
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 27/64 in |
Overall Length | 4 5/16 in |
Tap Size | 9/16" |
Thread Length | 1 3/4 in |
Tap Dimension Type | Inch |
Size | 9/16 |
Shank Length | 2 17/32 in |
Square Size | 0.3220 in |
Drill Bit Size | 31/64 in |
Thread Size | 9/16"-12 |
Tap Length Standard | DIN |
55% Thread Drill Size | 1/2 in |
65% Thread Drill Size | 12.50 mm |
75% Thread Drill Size | 12.20mm |
Description
Spiral Flute Tap, Thread Size 9/16 In.-12, UNC, Overall Length 4 5/16 in, Cobalt, Black Oxide, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 12.20mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #1 Screw Extractor High Speed Steel (5415014)
- RELTON SDS+ X 9" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-9)
- NANUK CASES Yellow Protective Case, 12-1/2"L x 10.1"W x 6"D (905S-010YL-0A0)
- DASCO PRO Guarded Cold Chisel, 3/4" Tip x 12" L (G410)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433705)
- OSG Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC (1650504408)
- OSG Spiral Flute Tap, Bottoming 4 Flutes (1433708)
- WIDIA Spiral Flute Tap Semi-Bottoming, 4 Flutes (VTSFT5100)
- Cleveland Taps