Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 4
Mfr # C89226
Zoro # G1595100
product price: $87.65
/ea
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Finish TiAlN
Product Information
- Brand Cleveland
- MFR # C89226
- Zoro # G1595100
- UPC # 697334918264
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Overall Length | 4 5/16 in |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 15/32 in |
Tap Dimension Type | Inch |
Tap Size | 5/8" |
Thread Length | 2 1/16 in |
Size | 5/8 |
55% Thread Drill Size | 14.20 mm |
Drill Bit Size | 17/32 in |
Tap Length Standard | DIN |
Shank Length | 2 7/32 in |
Square Size | 0.3600 in |
75% Thread Drill Size | 13.60mm |
Thread Size | 5/8"-11 |
65% Thread Drill Size | 13.90 mm |
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 4 5/16 in, Cobalt, TiAlN, Thread Length 2 1/16 in, 75 Percent Thread Drill Size 13.60mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357009)
- DE-STA-CO Horizontal Toggle Clamp, 90 Deg, 600 lb (5305-B)
- MAKITA 18V LXT® Brushless 5-7/8" Metal Cutting Saw (XSC02Z)
- KLEIN TOOLS 9 5/8 in Linemans Plier High Leverage, Steel (D213-9NE-INS)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1654501508)
- WALTER Spiral Flute Tap, Plug, 4 (P235692-UNEF5/8)
- KODIAK CUTTING TOOLS M14 X 2.0 Spiral Pt Plug Tap High Vanadium Metric ALTIN Coated (5574872)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (1432905)
- Cleveland Spiral Flute 4-Flute Taps