Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # C98114
Zoro # G1592827
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish Black Oxide
Product Information
- Brand Cleveland
- MFR # C98114
- Zoro # G1592827
- UPC # 697334921806
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Tap Dimension Type | Inch |
Shank Dia. | 1/4 in |
Thread Length | 1 1/4 in |
Overall Length | 3 1/8 in |
Tap Size | 1/4" |
Pitch Diameter Limit | Not Rated |
Size | 1/4 |
65% Thread Drill Size | #5 |
Tap Length Standard | DIN |
Thread Size | 1/4"-20 |
Drill Bit Size | #7 |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Square Size | 0.1910 in |
Shank Length | 1 7/8 in |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, Cobalt, Black Oxide, Thread Length 1 1/4 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Blue, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP2)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 2.00mm (C11362)
- CTA MANUFACTURING MACK Truck King Pin Socket (CTA5044)
- DAYTON Dust Collector, 3,200 CFM Max Flow, 10 hp, 3 Phase (3AA29)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89241)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58614)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58909)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C98021)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58563)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2957600)
- Cleveland Taps