Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming 3 Flutes
Mfr # C89241
Zoro # G1594951
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8x1.25
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Tap Finish TiAlN
Product Information
- Brand Cleveland
- MFR # C89241
- Zoro # G1594951
- UPC # 697334918417
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8x1.25 |
Thread Length | 35.00 mm |
Pitch Diameter Limit | Not Rated |
Overall Length | 90.00 mm |
Tap Dimension Type | Metric |
Shank Dia. | 8.08 mm |
Tap Size | M8 |
Size | M8 |
65% Thread Drill Size | I |
Tap Length Standard | DIN |
Square Size | 6.05mm |
Shank Length | 55.00 mm |
55% Thread Drill Size | 7.10 mm |
Drill Bit Size | 6.70mm |
75% Thread Drill Size | H |
Thread Size | M8x1.25 |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 90.00 mm, Cobalt, TiAlN, Thread Length 35.00 mm, 75 Percent Thread Drill Size H, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 19mm Metric Deep Imp (CMMT15908)
- BIG HORN Universal Router Plate with Replacement Screws and Plastic Insert Rings (14104)
- VEGA Phillips 2 Insert Bit x 1" Extra Hard (125P2AX)
- GEDORE Open Ended Wrench, 9mm (894 9)
- CLEVELAND Spiral Flute Tap, Plug 3 Flutes (C58570)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98114)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89238)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89211)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89234)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11544)
- Cleveland Taps