Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap Semi-Bottoming, 3 Flutes
Mfr # C89201
Zoro # G1595356
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish TiAlN
Product Information
- Brand Cleveland
- MFR # C89201
- Zoro # G1595356
- UPC # 697334918011
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Thread Length | 1/2 in |
Shank Dia. | 9/64 in |
Overall Length | 1 3/4 in |
Tap Dimension Type | Inch |
Pitch Diameter Limit | Not Rated |
Tap Size | #2 |
Size | #2 |
Tap Length Standard | DIN |
75% Thread Drill Size | 1.73mm |
Shank Length | 1 7/32 in |
65% Thread Drill Size | 1.80 mm |
Drill Bit Size | #50 |
55% Thread Drill Size | #49 |
Thread Size | #2-56 |
Square Size | 0.1100 in |
Description
Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Cobalt, TiAlN, Thread Length 1/2 in, 75 Percent Thread Drill Size 1.73mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x.75 HSS Metric Hand Tap (DWTSMT12X.75)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 10 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91730-10-10-1/2)
- VERMONT GAGE Plug Gage, Class X, 0.0278 in. dia. (141102780)
- HYDE Scraper, Straight, Plastic, 1 3/8"W (43660)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58614)
- CLEVELAND Spiral Flute Tap, Plug, 3 (C58546)
- CLEVELAND Spiral Flute Tap, Plug 3 Flutes (C58570)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58539)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89234)
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (367321)
- Cleveland Spiral Flute 3-Flute Taps