Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 3
Mfr # C89214
Zoro # G1595225
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNC
- Number of Flutes 3
- Tap Finish TiAlN
Product Information
- Brand Cleveland
- MFR # C89214
- Zoro # G1595225
- UPC # 697334918141
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 3 1/8 in |
Shank Dia. | 1/4 in |
Thread Length | 1 1/4 in |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Size | 1/4 |
65% Thread Drill Size | #5 |
Shank Length | 1 7/8 in |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Drill Bit Size | #7 |
55% Thread Drill Size | #3 |
Square Size | 0.1910 in |
Tap Length Standard | DIN |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, Cobalt, TiAlN, Thread Length 1 1/4 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-9/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4982CF)
- KLEIN TOOLS Linemans Wrench (3146)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- WESTWARD Wrench, Combination/Extra Long, SAE, 11/32 (54PN76)
- CLEVELAND Spiral Flute Tap, Plug 3 Flutes (C58570)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89216)
- CLEVELAND Spiral Flute Tap, M6-1.00, Plug, Metric, 3 Flutes, TiCN (C58908)
- CLEVELAND Spiral Flute Tap, Plug, 2 (C58800)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98114)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988401)
- Cleveland Spiral Flute 3-Flute Taps