Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Semi-Bottoming, 3
Mfr # C89211
Zoro # G1595259
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Tap Chamfer Semi-Bottoming
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Finish TiAlN
Product Information
- Brand Cleveland
- MFR # C89211
- Zoro # G1595259
- UPC # 697334918110
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 3/16 in |
Tap Dimension Type | Inch |
Thread Length | 1 in |
Tap Size | #10 |
Overall Length | 2 3/4 in |
Size | #10 |
Tap Length Standard | DIN |
Drill Bit Size | #21 |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1520 in |
Shank Length | 1 23/32 in |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/4 in, Cobalt, TiAlN, Thread Length 1 in, 75 Percent Thread Drill Size #21, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/2 Drive Impact Extension Bar 10 (84644)
- DEWALT Brush (N077337)
- LENOX 2-Point Utility Blade, 3/4" W, PK5 (20350-GOLD5C)
- WIHA Insulated Screwdriver Set, 19 pcs (28398)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98114)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98116)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89214)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58449)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98117)
- WIDIA Spiral Flute Tap, 5/16"-18, Semi-Bottoming, UNF, 3 Flutes, Oxide (VTSFT5053)
- Cleveland Spiral Flute 3-Flute Taps