Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap Plug, 3 Flutes
Mfr # C58613
Zoro # G2540321
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Shank Dia. 23/64 in
Product Information
- Brand Cleveland
- MFR # C58613
- Zoro # G2540321
- UPC # 697334586135
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Shank Dia. | 23/64 in |
Overall Length | 3 3/8 in |
Thread Length | 15/16 in |
Tap Size | 1/2" |
Shank Length | 1 23/32 in |
55% Thread Drill Size | 11.30 mm |
65% Thread Drill Size | 11.00 mm |
Drill Bit Size | 27/64 in |
Square Size | 0.2750 in |
Thread Size | 1/2"-13 |
75% Thread Drill Size | 27/64 in |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 9Piece Nutdriver Set Metric Sizes (PS90MMN)
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Plastic Grip (71 01 200)
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 1/2 in L (54TL83)
- WESTWARD 4 lb Sledge Hammer, 10 5/8 in L Hickory Handle, Steel Head (20JX61)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58616)
- CLEVELAND Spiral Flute Tap, Plug, 2 (C58800)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89241)
- CLEVELAND Spiral Flute Tap, M6-1.00, Plug, Metric, 3 Flutes, TiCN (C58908)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2445C)
- Cleveland Taps