Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Plug 3 Flutes
Mfr # C58570
Zoro # G2540367
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Finish Bright (Uncoated)
- Tap Style Spiral Flute
Product Information
- Brand Cleveland
- MFR # C58570
- Zoro # G2540367
- UPC # 697334585701
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Thread Length | 11/16 in |
Overall Length | 2 23/32 in |
Shank Dia. | 5/16 in |
Tap Size | 5/16" |
75% Thread Drill Size | F |
65% Thread Drill Size | 17/64 in |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Drill Bit Size | F |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 11/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 3" Cross Slide Drill Press Vise (11693)
- WIDIA Hand Tap Set, 3 PC, HSS, 3/8-16, 2B Limit (11615)
- RELTON Single Cutter Hammer Bit 7/8" X 16" SDS-max (MX-14-22)
- WALTER Diamond Turning Insert, Diamond, 3, VCGT, 2, Carbide (VCGT160408-MN2 WNN10)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58614)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98117)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98116)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58453)
- CLEVELAND Spiral Flute Tap Plug, 3 Flutes (C58613)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89238)
- OSG Spiral Flute Tap, Plug, 3 (5003408)
- Cleveland Taps