Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, M6-1.00, Plug, Metric, 3 Flutes, TiCN
Mfr # C58908
Zoro # G2540157
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M6x1.00
- Tap Chamfer Plug
- Tap Thread Type Metric
- Number of Flutes 3
- Tap Finish TiCN
Product Information
- Brand Cleveland
- MFR # C58908
- Zoro # G2540157
- UPC # 697334589082
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6x1.00 |
Shank Dia. | 6.48 mm |
Pitch Diameter Limit | D5 |
Tap Dimension Type | Metric |
Thread Length | 16.00 mm |
Overall Length | 63.50 mm |
Tap Size | M6 |
55% Thread Drill Size | 5.25 mm |
Square Size | 4.85mm |
Shank Length | 38.10 mm |
65% Thread Drill Size | 13/64 in |
Drill Bit Size | 5.00mm |
75% Thread Drill Size | 5.00mm |
Thread Size | M6x1 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63.50 mm, High Speed Steel, TiCN, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00mm, Thread Limit D5, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® Brushless 9-1/4” Circular Saw, Guide Rail Base, AWS™ (XSH10Z)
- CHICAGO PNEUMATIC HD High Power Impact Wrench, 3/4"Drive, 3/8" NPT Air Inlet, General, 6300 rpm (CP7763)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704L)
- WIDIA Spiral Point Tap, M12-1.75, Metric, 2 Flutes, TiCN (VTSFT6580)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89238)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58563)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89236)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58441)
- CLEVELAND Spiral Flute Tap, Plug 3 Flutes (C58570)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1412901)
- Cleveland Spiral Flute 3-Flute Taps