Shop All Spiral Flute 4-Flute Taps
Cleveland
Spiral Flute Tap, M16-1.50, Semi-Bottoming, 4 Flutes, Metric Fine
Mfr # C89248
Zoro # G1594881
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M16x1.50
- Tap Chamfer Semi-Bottoming
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Tap Finish TiAlN
Product Information
- Brand Cleveland
- MFR # C89248
- Zoro # G1594881
- UPC # 697334918486
- Country of Origin United States
- Category Spiral Flute 4-Flute Taps
Dimensions
Tap Thread Size | M16x1.50 |
Tap Size | M16 |
Shank Dia. | 12.19 mm |
Tap Dimension Type | Metric |
Thread Length | 53.01 mm |
Pitch Diameter Limit | Not Rated |
Overall Length | 110.00 mm |
Size | M16 |
75% Thread Drill Size | 14.50mm |
Shank Length | 57.00 mm |
Drill Bit Size | 14.50mm |
Thread Size | M16x1.5 |
Tap Length Standard | DIN |
65% Thread Drill Size | 14.70 mm |
55% Thread Drill Size | 14.90 mm |
Square Size | 9.14mm |
Description
Spiral Flute Tap, Thread Size M16x1.5, Metric Fine, Overall Length 110.00 mm, Cobalt, TiAlN, Thread Length 53.01 mm, 75 Percent Thread Drill Size 14.50mm, Thread Limit 6H, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL4020)
- RIDGID Kit, C11 3 Carrier Cable Comb (48467)
- HHIP AXA 6 Piece Tool Post Set - Wedge Type 251-111 (3900-5105) (3900-5105)
- KEO 100 deg 6 Flute 7 piece Countersink Set CO (50040)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 4 Flutes (C89352)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 4 Flutes (C89252)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 4 (C98052)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650507508)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (8018000)
- OSG Spiral Flute Tap, Modified Bottoming, 0 (1650007908)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (139601)
- Cleveland Spiral Flute 4-Flute Taps