Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # C58449
Zoro # G2539953
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Shank Dia. 3/8 in
Product Information
- Brand Cleveland
- MFR # C58449
- Zoro # G2539953
- UPC # 697334584490
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Shank Dia. | 3/8 in |
Overall Length | 2 15/16 in |
Thread Length | 3/4 in |
Tap Size | 3/8" |
Thread Size | 3/8"-16 |
65% Thread Drill Size | P |
55% Thread Drill Size | 8.40 mm |
Drill Bit Size | 5/16 in |
Square Size | 0.2860 in |
75% Thread Drill Size | 5/16 in |
Shank Length | 1 11/16 in |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 3-7/8 (MHSTK62)
- PRECISION BRAND Feeler Gauge, 0.0220x12 L, PK12 (19635)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 101 Top and FS 153 Bottom 1 Set (FS 293B)
- KO-KEN Ratchet Handle 24 teeth 410mm Polished Handle 1/2 Sq. Drive (4753P-410)
- CLEVELAND Spiral Flute Tap Semi-Bottoming, 3 Flutes (C89345)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89234)
- CLEVELAND Spiral Flute Tap, Plug, 2 (C58800)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58563)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming, 3 (C89214)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89236)
- OSG Spiral Flute Tap, Bottoming, 3 (2985801)
- Cleveland Taps