Shop All Spiral Flute 3-Flute Taps
Cleveland
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # C58441
Zoro # G3041223
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Finish Black Oxide
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C58441
- Zoro # G3041223
- UPC # 697334584414
- Country of Origin United States
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Thread Length | 5/8 in |
Tap Size | 1/4" |
65% Thread Drill Size | #5 |
Drill Bit Size | #7 |
Shank Length | 1 1/2 in |
75% Thread Drill Size | #7 |
Square Size | 0.1910 in |
Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS ER16 Collet & Drill Chuck With JT2 Sleeve (3903-6010)
- HUOT Combination Jobber Length Drill Bit Index (11700)
- FACOM Open End Wrench, Black, 70mm x 19-11/16 in (FM-45.70)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C98114)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58437)
- CLEVELAND Spiral Flute Tap, Plug 3 Flutes (C58570)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58445)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89236)
- CLEVELAND Spiral Flute Tap, Semi-Bottoming 3 Flutes (C89241)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (367990)
- Cleveland Spiral Flute 3-Flute Taps