Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank
Mfr # C14407
Zoro # G2998447
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Cleveland
- MFR # C14407
- Zoro # G2998447
- UPC # 697334144076
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Flute Length | 1 7/16 in |
Maximum Drilling Depth | 1 7/16 in |
Drilling Length | 1.438" |
Shank Size | 0.2570" |
Bit Dia. | F |
Sizes Included | F |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1 3/16 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0000 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size F, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2570
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (2891401)
- X1 TOOLS PH1 Phillips Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-PH1-1000x24)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 1 13/16 in L (J49901/8ST)
- CLE-LINE Straight Flute Hand Tap, Plug 4 Flutes (C00723)
- CLEVELAND Screw Machine Drill Bit, 11/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70258)
- CLEVELAND Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70270)
- CLEVELAND Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70253)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15090)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14261)
- CLEVELAND Screw Machine Drill Bit, 3.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14821)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50818)
- Cleveland Screw Machine Length Drill Bits