Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04513
Zoro # G2994280
product price: $3.29
/ea
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.2570
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Cleveland
- MFR # C04513
- Zoro # G2994280
- UPC # 697334045137
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Flute Length | 1 7/16 in |
Maximum Drilling Depth | 1 7/16 in |
Bit Dia. | F |
Sizes Included | F |
Drilling Length | 1.438" |
Shank Size | 0.2570" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0000 |
Drill Length Class | Screw Machine Length |
Shank Length | 1 3/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size F, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2570
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 22-Piece Hex Key Set, Combination Hex-L, Metric and SAE, Plastic Holder, 10222 (10222)
- TE-CO T-Slot Nut, 1018, B/O, 1/4-20 (41401)
- GREY PNEUMATIC SKT 1/4" DR X 6" EXTENSION DUO (GP8946E)
- LISLE 3/8" Drive Socket Hex Bit Set, 3/8", SAE, 7Pc, SAE, 7 pcs (13600)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14702)
- CLEVELAND Screw Machine Drill Bit, #11 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04473)
- CLEVELAND Screw Machine Drill Bit, 13/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04647)
- CLEVELAND Screw Machine Drill Bit, 7/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04418)
- CLEVELAND Screw Machine Drill Bit, 23/64 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70270)
- CLEVELAND Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04604)
- CLE-LINE Screw Machine Drill Bit, 13/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23469)
- Cleveland Drill Bits