Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C70265
Zoro # G3005331
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32 in
- Decimal Equivalent 0.2812
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cleveland
- MFR # C70265
- Zoro # G3005331
- UPC # 697334702658
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 9/32 in |
Overall Length | 2 11/16 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Bit Dia. | 9/32" |
Shank Size | 9/32" |
Sizes Included | 9/32" |
Drilling Length | 1-1/2" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 3/16 in |
Drill Point Length | 0.0582 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Bright (Uncoated), Aircraft Drill Yes, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2812
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- LINK HANDLES Adze Handle, 34", Fire, Contractor (65132)
- ECLIPSE TOOLS Coaxial Cable Stripper (902-346)
- DE-STA-CO Flanged Washer For 1/4 Or M6 Spindle (215105)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15090)
- CLEVELAND Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04426)
- CLEVELAND Screw Machine Drill Bit, 9.50 mm Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C41872)
- CLEVELAND Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14552)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14763)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14610)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14593)
- Cleveland Screw Machine Length Drill Bits