Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish
Mfr # C15082
Zoro # G3003520
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/16 in
- Decimal Equivalent 0.5625
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Cleveland
- MFR # C15082
- Zoro # G3003520
- UPC # 697334150824
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/16 in |
Shank Dia. | 9/16 in |
Overall Length | 4 in |
Flute Length | 2 1/2 in |
Maximum Drilling Depth | 2 1/2 in |
Shank Size | 9/16" |
Bit Dia. | 9/16" |
Drilling Length | 2-1/2" |
Sizes Included | 9/16" |
Depth x Dia. Ratio | 10xD |
Depth:Dia. Ratio | 10xD |
Shank Length | 1 1/2 in |
Drill Point Length | 0.1165 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0012 in |
Description
Screw Machine Drill Bit, Drill Bit Size 9/16 in, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.5625
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16538 (16538)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 4 1/2 in L, 1 Pieces, Chrome (45184)
- MAKITA Impact XPS 6" Magnetic Insert Bit Holder (E-01373)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper 4 Flutes (305392)
- CLEVELAND Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04565)
- CLEVELAND Screw Machine Drill Bit, 8.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14813)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14216)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14590)
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14664)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WD1 Finish (8661270)
- Cleveland Drill Bits