Shop All Screw Machine Length Drill Bits
Cleveland
Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # C04491
Zoro # G2994299
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/32 in
- Decimal Equivalent 0.2188
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Cleveland
- MFR # C04491
- Zoro # G2994299
- UPC # 697334044918
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Shank Dia. | 7/32 in |
Overall Length | 2 3/8 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Drilling Length | 1-1/4" |
Shank Size | 7/32" |
Bit Dia. | 7/32" |
Sizes Included | 7/32" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0657 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/8 in |
Description
Screw Machine Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2188
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, HM10Q SCLCR3, 7 in L, Heavy Metal, 80 Degrees Diamond Insert Shape (HM10Q SCLCR3)
- WESTWARD Adj Hand Reamer, 19/32-21/32, 6 1/4, HSS (4LGR9)
- DRILLCO 1 in., S&D DRILL 1/2 in. SHANK - 1000E (1000E164)
- METABO Cutting Guard Clip, For Angle Grinder (630353000)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04632)
- CLEVELAND Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14205)
- CLEVELAND Screw Machine Drill Bit, 17/32 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15080)
- CLEVELAND Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (C14404)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14669)
- CLEVELAND Screw Machine Drill Bit, 11/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish (C15290)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48216)
- Cleveland Screw Machine Length Drill Bits